Hand saw, 1-C
Hand saw 1C handle
HNDSAW-1K-HANDLE-RED-L550MM
Register and access more than 75 000 products
The handle has integrated 90° and 45° angles
Fast and easy line and angle marking
Inductively hardened teeth
- Gives extremely clean cuts and has excellent durability
- Excellent chip removal while sawing (fast penetration depth)
Tooth guard included
Datasheets(X)
Sheet length | 559 mm |
Length | 636 mm |
Teeth per unit of length | 7 PCS/Inch |