Welcome to Würth Finland For trade customers only

Hand slide valve

Manual slide valve, pre-mounted
SLIDONVLVE-F.PNNOZ-PREMO-3/8IN

Art.-no. 069990338

EAN 4047376947269

-
Hand slide valve

Art.-no. 069990338

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For drill hole cleaning with compressed air (pre-assembled with plug-in nipple and claw coupling). For connecting the pneumatic hose WIT-SDD to a compressor.
  • Manual slide valve + compressed air hose + compressed air nozzle for drill hole cleaning "reinforcement attachment with subsequent mortaring"

  • Suitable for the injection systems: ALLROUNDER WIT-VM 250, REBAR; BETON-MULTI WIT-UH 300, REBAR; WIT-PE 500, REBAR

  • Suitable compressed air hose: WIT-SDD

  • Suitable compressed air nozzle: WIT-DD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Hole cleaning (pneumatic) for injection system WIT-VM 250, REBAR and WIT-PE 500, REBAR

Type description

Manual slide valve (pre-assembled)

Suitable for rod diameter

8, 10, 12, 14, 16, 20, 22, 24, 25, 28, 32

Suitable for tension anchor W-ZA

M12, M16, M20

Suitable for pneumatic hose

WIT-SDD 10, WIT-SDD 20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information