Welcome to Würth Finland For trade customers only

Handrails professional level PRO

Instructions Aluminium stepladder Pro
SP-HNDRL-F.STAND-LDR-PRO-(0962975403-8)

Art.-no. 0962975502

EAN 6417678119929

-
Handrails professional level PRO

Art.-no. 0962975502

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Suitable for the product professional level ladder Würth Pro

  • Length 1625 mm with end plugs

  • Colour: black

  • Sold in pairs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium-plastic

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

STANDLDR-PLTFORM-PRO-83X920-L1530-3STEP

Highly robust and durable ladder for professional use
x 1 pcs

STANDLDR-PLTFORM-PRO-83X920-L1790-4STEP

Highly robust and durable ladder for professional use
x 1 pcs

STANDLDR-PLTFORM-PRO-83X1100-L2060-5STEP

Highly robust and durable ladder for professional use
x 1 pcs

STANDLDR-PLTFORM-PRO-83X920-L2330-6STEP

Highly robust and durable ladder for professional use
x 1 pcs

STANDLDR-PLTFORM-PRO-83X1100-L2600-7STEP

Highly robust and durable ladder for professional use
x 1 pcs

STANDLDR-PLTFORM-PRO-83X1200-L2870-8STEP

Highly robust and durable ladder for professional use
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information