Welcome to Würth Finland For trade customers only

Handsaw 2-C handle, non-slip coating

HNDSAW-(2C-HNDL)-L550MM-DARKGREY-COATED

Art.-no. 0695935550

EAN 4046777276466

-
Handsaw 2-C handle, non-slip coating

Art.-no. 0695935550

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Very sharp toothing ground on three sides ensures rapid and precise cuts

  • Hardened tooth tips guarantee long-lasting sharpness

  • Friction-reducing coating, also protects against rust

  • Ergonomic 2-component handle
Notice

Bolted 2-component handle can be used for approximate 45° and 90° markings.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Professional panel saw, in particular for medium-coarse materials.

Sheet length

554 mm

Length

633 mm

Teeth per unit of length

9 PCS/Inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information