Hanging wire basket
Hanging chemical basket
CHEM-HNGBSKT-(F.WRKSHPTRLY-W)
Art.-no.
0891890893
EAN 4011231826921
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Sturdy construction with hanging hook
- Compartments for 6 aerosol cans
- Compartment partition approx. 70 x 70 mm
Product information
Datasheets(X)
Width (B) | 230 mm |
Depth (T) | 180 mm |
Height (H) | 300 mm |
Suitable for workshop trolley | Basic 8.4 |