Hard facing rod MI(e)
Hard facing electrode Mie, E6-UM-60-GPS, AWS A5.13
WELDELTRD-HARDFCNG-MIE-2,5X350MM-3,4KG
Art.-no. 0982200251
EAN 5945700018557
Register and access more than 75 000 products
- Excellent arching properties
- Minimal splashes
- For applications that require abrasion and impact resistance
- Current type AC/DC
Classification
AWS A5.13 E Fe6
DIN 8555 E6-UM-60-GPS
EN 14700 E Fe6
Mechanical properties, clean welding material
1 layer 45-55HRc
2 layers 50-58hrC
Welded on unalloyed steel plate
Chemical analysis (weight %), clean welding material
C 0.5
Mn 0.4
Si 1.8
Cr 9.0
- It is recommended that the preheating and interpass temperature are above 200 °C – this prevents cracks
- Cannot be worked on with a machine – adjust only by grinding
- Oxy-fuel cutting is not possible
- Plasma cutting possible
Datasheets(X)
- Screws for conveyors
- Earth mover equipment
- Stone crushers
- Lumber conveyors
- Tractor buckets
- Hammermills
Wire diameter (Ø) | 2.5 mm |
Length | 350 mm |
Weight | 3.4 kg |
Coating of welding electrode | Basic |
Min. tensile strength | 0 MPa |
Min. longitudinal elongation | 0 % |
Chemical analysis | |
| C | 0,5 |
| Mn | 0,4 |
| Si | 1,8 |
| Cr | 9,0 |