Hard-pressed compact fleece disc With fabric plate
Hard-pressed compact fleece disc with fabric plate
SNDDISC-FLC-CLTH-SR-VFN-HRDN5-D125
ZEBRA
Register and access more than 75 000 products
- High removal rate at the lowest roughness
- Achieve constant surface quality
- Quickly achieve high-quality services without modifying the workpiece geometry
- Achieve the lowest roughness in one work step, e.g. Ra 1.4301 becomes 0.02 f
- Resists clogging
- Long service life and comfortable working
The surface quality is an expression of the roughness (Ra value).
Datasheets(X)
Blue/green/yellow for steel, stainless steel and non-ferrous metals
Ideal for removing welding seams and blending the grinding finish in the area of fillet welds.
Application areas for higher hardness levels
- Removing aluminium burrs
- Deburring punched parts
- Rounding sharp edges and punched parts
- Cleaning metal contacts
- Removing adhesives, synthetic resins and leaked or excess composite adhesives
- Removing rust and corrosion
Areas of application for lower hardness levels
- Creating decorative surfaces on stainless steel
- Blending surfaces after the removal of welding seams
- Preparing titanium and stainless steel surfaces before polishing
- Preparing non-ferrous metals before coating
- Final pre-polishing stage
- Cross-fading surface errors
Diameter (Ø) | 125 mm |
Drill hole | 22.23 mm |
Hardness | 5 (soft) |
Design | Very fine |
Grid size | Very fine |
Min./max. rotation speed | 4500-8000 rpm |
Recommended rotation speed | 4500 rpm |
Suitable for | Angle grinder |
Performance features | |||||
Property | Hardness | ||||
10 | 8 | 7 | 6 | 5 | |
Hardness | ⚫⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫ |
Material removal | ⚫⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫ | ⚫⚫ |
Finish | ⚫ | ⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫⚫ |
Low surface roughness | ⚫ | ⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫⚫ |