Hazardous materials cabinet type 90 JUSTRITE
Hazardous materials cabinet type 90 JUSTRITE
HAZDSCAB-TYPE90-1200X2070X600MM
Register and access more than 75 000 products
Datasheets(X)
Width x height x depth | 1200 x 2070 x 600 mm |
Material | Sheet steel |
Surface | Epoxy coating |
Fire resistance rating | EI90 |
Cabinet colour | Black |
Colour door | Jet black RAL 9005 |
EN standard | 14470-1 |
Number of doors | 1 Pair |
Load capacity of shelf | 159 kg |
Number of shelves | 3 PCS |