Headband Euromaski
Headband, Euromaski
HDBA-F.WELDSHLD-EUROMASKI
Art.-no.
0984700910
EAN 4053479982441
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
A headband for a Euromaski mask.
Product information
Datasheets(X)
Width | 260 mm |
Height | 198 mm |
Thickness | 3 mm |
Design | Round |
Colour | Black |
Product weight (per item) | 85 g |