Headband
Headband, Linc Screen II
HDBA-F.WELDSHLD-(LINCSCREEN-II)
Art.-no.
0984700904
EAN 4053479982380
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For the Lincoln Linc Screen II welding mask.
Product information
Datasheets(X)
Width | 206 mm |
Height | 200 mm |
Thickness | 104 mm |
Colour | Black |
Product weight (per item) | 102 g |