Headband for Suprabeam M series headlamp
Headband for Suprabeam M series
HDBA-(F.SERIE-M)-BLCK/GREY-L500-W50
Art.-no.
0827809187
EAN 5704049907775
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
NoticeIncludes lamp holder
Product information
Datasheets(X)
Application areaFor Suprabeam M6 series headlamps, silicone inner surface for use with safety helmet
Material | Vinyl |
Width | 50 mm |
Length | 500 mm |
Product weight (per item) | 30 g |
Colour | Black-grey |