Headlight 250 lm Led rechargeable
Cordless LED head lamp KL 250AF
HDLAMP-CORDL-LED-(KL 250AF)-250LM
Register and access more than 75 000 products
- Rechargeable LED headlamp with replaceable lithium-ion battery 3.7 V / 2.6 Ah
- Charging indicator in the battery case
- Maximum lighting duration 30h (charging time approx. 4h)
- Adjustable headband and reversible light section, focus adjustment
- Switch with functions, front: 100% - 50% - 10% power and SOS, rear: red and red flashing
Content of delivery:
1x LuxPremium rechargeable LED headlamp KL 250AF (250lm, incl. Lithium-ion battery 3.7 V / 2.6 Ah), 1x USB cable
Datasheets(X)
Luminous flux | 250 lm |
Lighting range | 100 m |
Luminous period | 6 h |
Charging time | 4 h |
IP protection class | IP 44 |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 2600 mAh |
Type of rechargeable battery/battery | Li-lon |
Min./max. operating temperature | -10 to 40 °C |
Material | Plastic |
Plug type | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!