Hearing protector Eagle
Ear defenders Eagle
EARDEFR-EAGLE-BLCK
Art.-no. 0899300451
EAN 4099618072932
Register and access more than 75 000 products
- Solid construction
- Very comfortable to use even for long periods of time
- Easy to store and transport thanks to the folding handle
- Suitable for noisy environments thanks to the very high damping value
- Telescopic handle length adjustment
- Tested according to EN 352-1:2020 standard
Datasheets(X)
SNR attenuation value | 37 dB |
L attenuation value | 28 dB |
M attenuation value | 35 dB |
H attenuation value | 38 dB |
Standards | EN 352-1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!