Hearing protectors Cessna NB
Ear defenders Cessna NB
EARDEFR-(CESSNA NB)
Art.-no. 0899300309
EAN 4053479965178
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Thanks to the handy neckband, the hearing protector can be worn together with headgear.
- Bows manufactured from hardened spring steel – steady spring load under all conditions. Domes ABS plastic.
- Weight 181 g
- Test standard EN 352
Product information
Datasheets(X)
SNR attenuation value | 30 dB |
L attenuation value | 20 dB |
M attenuation value | 28 dB |
H attenuation value | 35 dB |
Standards | EN 352-1 |