Welcome to Würth Finland For trade customers only

Heat resistant gloves GTAD/M

Heat protection glove, GTAD/M
HEATPROTGLOV-GTAD/M-SZ9

Art.-no. 0899452145

EAN 4053479966663

-
Heat resistant gloves GTAD/M

Art.-no. 0899452145

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Excellent gloves that are resistant to heat and cuts.
  • The seamless glove part is made of 100 % Para-Aramid with a thick 100 % wool lining.

  • 13 cm long cuff from fire retardant cotton canvas.

  • Contact heat resistance +350 °C.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

9

Gauge

7

Standards

EN 388, EN 407

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information