Heat resistant gloves Hot Mill
Heat protection glove, Hot Mill
HOT MILL GLOVE SIZE 10
Art.-no.
0899452140
EAN 4053479966656
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Seamless, heat resistant cotton/acrylic gloves.
- Both sides of the outer surface have a nitrile pattern to ensure a good grip.
- Glove fits both hands.
- Contact heat resistance +250 °C.
- Glove length 28 cm.
Product information
Datasheets(X)
Size | 10 |
Standards | EN 388, EN 407 |
Category | III |
Material | Cotton / acryl |