Welcome to Würth Finland For trade customers only

Heat-resistant screw sealant

Threadlocker heat-resistant
SCRRTNR-DOS-HEATRESIST-50G

Art.-no. 0893272050

EAN 4045989484294

-
Heat-resistant screw sealant

Art.-no. 0893272050

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For fastening, securing and sealing screw connections. Screw retainers prevent parts from opening due to vibration and impacts.


• Particularly suitable for joints under a lot of stress


• Joint that is difficult to open


• Can be used at high temperatures

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Screws, nuts, threaded sleeves, threaded rods and locking screws.

Chemical basis

Dimethacrylic acid ether

Colour

Red

Min./max. processing temperature

5 to 40 °C

Min. flashing point

90 °C

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information