Heat shrink hose in a dispenser box
Heat shrink hose with internal adhes. in dispenser
HSHRHOSE-BLACK-L5M-(D12-4MM)
Art.-no. 0771012409
EAN 4031026218625
Register and access more than 75 000 products
The adhesive-lined heat shrink tubing is packed in a convenient dispenser box, allowing the product to stay clean and intact
- The selection contains six different sizes.
- Covers a broad area of usage. The adhesive in the product gives excellent protection against moisture and unintentional unfastening.
- The heat shrink hose with thin walls is comfortable to use and is suitable for various applications and a broad range of users. For example, it protects the target against mechanical strain and corrosion.
- The heat shrink tubing comes on a roll, preventing unnecessary waste.
Datasheets(X)
Colour | Black |
Diameter | 12 mm |
Diameter (shrunk) | 4 mm |
Sleeve-wall thickness when shrunk | 1.8 mm |
Dielectric strength | 15 kV/mm |
Min./max. shrinkage temperature | 100 to 120 °C |
Min./max. temperature conditions | -55 to 125 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Length | 5 m |