Welcome to Würth Finland For trade customers only

Helmet fastening for a headlamp

HELMBRKT-F.HDLAMP-SST-36X26X11MM

Art.-no. 0827809501

EAN 0019428129002

-
Helmet fastening for a headlamp

Art.-no. 0827809501

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Suitable for luminaire Peli 2690 EX Z0, product number 0827 809 500
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel

Width

1.575 in

Length

2.165 in

Product weight (per item)

15 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED headlamp EX Z0

HDLAMP-Z0-LED-3XAAA

Complies with ATEX Directive (2014/34/EU)
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information