Welcome to Würth Finland For trade customers only

Helmet liner hood antiflame

Fire protected balaclava
CAP-BALACLAVA-ANTIFLAMMAB-BLCK-1SZ

Art.-no. 5358000225

EAN 4099618242434

-
Helmet liner hood antiflame

Art.-no. 5358000225

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Fire-resistant merino wool helmet liner hood

Tested against arc thermal risks


  • Warm and flexible

  • Fire-resistant and antistatic

  • Size one-size

Meets following standards:


  • EN ISO 11612:2015 A1+A2, B1, C1

  • EN 1149-5:2018

  • EN 61482-2:2020, class APC1 (4kA)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

One size

Material

49% merino wool, 49% viscose FR, 2% antistatic fibre

Fabric weight per m2

220 g

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information