Helmet-mounted ear defenders Kask SC2
Ear defenders KASK SC2
EARDEFR-(KASK-SC2)-F.MOUNTHELM
Art.-no. 9501016743
EAN 8057099141178
Register and access more than 75 000 products
- Easy to attach and detach from the helmet without tools
- SNR attenuation value of 28
- Does not conduct electricity, suitable for electrical work
- Compact, durable structure
Datasheets(X)
SNR attenuation value | 29 dB |
L attenuation value | 19 dB |
M attenuation value | 27 dB |
H attenuation value | 31 dB |
Standards | EN 352-3 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!