Hexagon Socket Head Cap Screw
ASME B18.3 steel alloy plain UNC
SCR-HX-SOC-ALLOY-7/16_14X2
Register and access more than 75 000 products
1 INCH (in) = 25, 4 mm
The alloy strength class is comparable with metric strength class 12.9
Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Datasheets(X)
Nominal diameter (d1) | 7/16 in |
Length (l1) | 2 in |
Head diameter | 0.656 in |
Head height | 0.438 in |
Internal drive (s1) | HS3/8 inch |
Material | Alloy |
Surface | Plain |
Number of thread starts per inch | 14 |