Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 10.9, zinc-plated, blue passivated (A2K)
DIN 7984 steel 010.9 zinc plated
SCR-CYL-DIN7984-010.9-HS7-(A2K)-M10X25
Register and access more than 75 000 products
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 25 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 6 mm |
Standards | DIN 7984 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Socket low head |
Head details | 0 - not applicable |
Drive type | Hexagon socket |
Internal drive (s1) | HS7 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | 0 - not applicable |
Thread length (metric thread) (l2) | 25 mm |
Design | 0 - not applicable |
Product class | A |
Area of application | 0 - not applicable |
Regulated area | 0 - not applicable |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |