Welcome to Würth Finland For trade customers only

Hexagon bolt with shank DIN 931, steel 10.9, zinc flake, silver, Geomet

BLT-HEX-DIN931-10.9-(GE3A/VL)-M14X70

Art.-no. 412841470

EAN 4053479896946

-
Hexagon bolt with shank DIN 931, steel 10.9, zinc flake, silver, Geomet

Art.-no. 412841470

-
Quantity
PU
x 50 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products


The GEOMET 321A + PLUS VL coating is a non-electrolytic, aluminium-grey, thin-layered coating consisting of zinc and aluminium flakes together with a transparent top coat.

Layer thickness: 6-8 µm
Friction coefficient: 0.09–0.14


Advantages of the GEOMET 321A + PLUS VL coating:

Contains no chromium VI and no other materials that are hazardous to health
Satisfies EU end-of-life vehicle directive.
Very high corrosion resistance =720 h salt spray mist test according to ISO 9227/DIN 50021 (yellow galvanised in comparison A2C – 72 h)
Resistance to automotive operating resources (standard fuels, diesel, engine oil, coolant etc.),
environmental compatibility, water-based
resistance to contact corrosion,
heat resistance of at least 300°C
Excellent paint adhesion
Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information