Hexagon cap nut, high profile DIN 1587, steel 6, plain
DIN 1587 plain steel 6
NUT-CAP-HEX-DIN1587-A-6-WS24-M16
Art.-no. 035816
EAN 4045727620410
Register and access more than 75 000 products
Design without undercut
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 28 mm |
External drive (s1) | WS24 |
Thread type | Metric thread |
Product class | A |
