Hexagon head sealing plug, short screw-in pin DIN 7604, steel, plain
DIN 7604 steel plain shape A
PLG-THR-DIN7604-A-M14X1,5
Art.-no. 024001415
EAN 4038898890911
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M14 x 1.5 |
Length (l1) | 15.5 mm |
Head diameter (dc) | 19 mm |
Head height (k1) | 6 mm |
Standards | DIN 7604 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS19 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Thread length (metric thread) | 9 mm |
Design | With short screw in cone |
Product class | B |
