Welcome to Würth Finland For trade customers only

Hexagon impact bit, 6-hex bit

HEX BIT 22MM

Art.-no. 576714 306

EAN 4056807030609

-
Hexagon impact bit, 6-hex bit

Art.-no. 576714 306

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-quality hexagon impact bit with 16 mm drive, for bit holder 5767 14 300. Perfect choice for professionals who require a durable and precise tool.

Ko-ken hexagon impact bit provides a reliable and durable solution for various screwdriving tasks. The bit is equipped with a 16 mm drive, ensuring secure and precise fastening. By using bit holder 5767 14 300, the bit can be changed quickly and easily without unnecessary interruptions. You can rely on this high-quality tool that ensures smooth and safe screwdriving.



  • Hexagon impact bit with 16 mm drive

  • For bit holder 5767 14 300
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

For hexagon socket

Length

40 mm

Drive type

Hexagon

Drive

16 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
3/4 bit holder

3/4. BIT HOLDER

High-quality power bit adapter with 3/4" drive ensures efficient power transmission. 16 mm bit drive connection ensures durability and reliability.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information