Hexagon nut, 3xd high WN 6334 A4 stainless steel, plain
WN 6334 A4 stainless steel plain
NUT-HEX-WN6334-A4-WS10-M6
Art.-no. 514076
EAN 4046777716832
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (m1) | 18 mm |
External drive (s1) | WS10 |
Standards | WN 6334 |
Material | Stainless steel A4 |
Surface | Plain |
Design | High profile |
Width across corners (e) | 11.05 mm |
RoHS-compliant | Yes |
