Hexagon nut, 3xd high WN 6334 steel 6, plain
WN 6334 steel 6 plain
NUT-HEX-WN6334-6-3,0D-SW46-M30
Art.-no. 0369999130
EAN 4050642509986
Register and access more than 75 000 products
m = 3d
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M30 |
Height (m1) | 90 mm |
External drive (s1) | WS46 |
Standards | WN 6334 |
Material | Steel |
Property class | 6 |
Surface | Plain |
Width across corners (e) | 51.28 mm |
RoHS-compliant | Yes |
