Hexagon nut
ISO 4032 steel 10, zinc-nickel black
NUT-HEX-ISO4032-10-WS18-(ZNBHL)-M12
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter (D) | M12 |
Height (m1) | 10.8 mm |
External drive (s1) | WS18 |
Standards | ISO 4032 |
Material | Steel |
Property class | 10 |
Hardness category | 0 - not applicable |
Surface | Zinc nickel black |
Corrosion protection period | 720 h |
Regulated area | 0 - not applicable |
RoHS-compliant | Yes |