Hexagon nut, flat profile with left-hand thread DIN 936, steel, zinc-plated, blue passivated (A2K)
DIN 936 steel zinc plated
NUT-HEX-DIN936-04-WS24-(A2K)-LH-M16
Art.-no. 031900016
EAN 4052712070310
Register and access more than 75 000 products
DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 8 mm |
External drive (s1) | WS24 |
Standards | DIN 936 |
Material | Steel |
Surface | Zinc plated |
Property class | 04 |
DIN | 936 |
Thread type | Metric thread |
Product class | B |
RoHS-compliant | Yes |
