Hexagon nut, high profile, with clamping piece (non-metal insert) fine thread DIN 982, steel 8, zinc-plated, blue passivated (A2K)
DIN 982 steel 8 zinc plated fine thread
NUT-HEX-SLOK-DIN982-8-WS30-(A2K)-M20X1,5
Art.-no. 037120 15
EAN 4038898686576
Register and access more than 75 000 products
DIN 982 has been withdrawn and replaced by ISO 10512. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10).
Datasheets(X)
![]() | |
Standards | DIN 982 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
Thread type x nominal diameter x pitch (D) | M20 x 1.5 |
Height (h1) | 22 mm |
External drive (s1) | WS30 |
