Hexagon nut, high profile with fine thread ISO 8674, plain 8 steel
SCR-HEX-ISO8674-8-WS36-M24X2
Art.-no. 453180224
EAN 4065233014770
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch | M24 x 2 |
Height | 23.9 mm |
External drive | WS36 |
Standards | ISO 8674 |
Material | Steel |
Property class | 8 |
Surface | Plain |
Width across corners | 39.55 mm |
RoHS-compliant | Yes |
