Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, zinc-plated, blue passivated (A2K)
DIN 6331 steel 10 zinc plated
NUT-FLG-DIN6331-10-1,5D-WS18-(A2K)-M12
Art.-no. 036980012
EAN 4045727297872
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 18 mm |
Collar diameter (dc) | 25 mm |
External drive (s1) | WS18 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Pitch | 1.75 mm |
DIN | 6331 |
Thread type | Metric thread |
Flange thickness | 4 mm |
Width across corners (e) | 20.03 mm |
Nominal diameter | 12 mm |
