Welcome to Würth Finland For trade customers only

Hexagon nut with fine thread DIN 934, steel I10I, zinc-plated, blue passivated (A2K)

DIN 934 steel I10I zinc plated fine thread
NUT-HEX-DIN934-I10I-WS32-(A2K)-M22X1,5

Art.-no. 032402215
EAN 4038898295037

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Thread type x nominal diameter x pitch (D)

M22 x 1.5

Height (m1)

18 mm

External drive (s1)

WS32

Standards

DIN 934

Material

Steel

Property class

10

Surface

Zinc plated

RoHS-compliant

Yes

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information