Hexagon socket screw-in nut, tapered thread DIN 906, steel, zinc-plated, blue passivated (A2K)
DIN 906 steel zinc plated
PLG-THR-DIN906-HS10-(A2K)-M20X1,5
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M20 x 1.5 |
Length (l1) | 10 mm |
Standards | DIN 906 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Taper thread |
Thread design | Full thread |
Product class | B |