Hexagon socket screw-in nut with collar, imperial DIN 908, A4 stainless steel, plain
DIN 908 stainless steel A4 plain inch
PLG-THR-DIN908-A4-G1/2
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | G1/2 |
Length (l1) | 18 mm |
Head diameter (d2) | 26 mm |
Head height (k1) | 4 mm |
Standards | DIN 908 |
Material | Stainless steel A4 |
Surface | Plain |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Pipe thread |
Number of thread starts per inch | 14 |
Design | Standard design |
RoHS-compliant | Yes |