Hexagon socket screw-in nut with collar, imperial DIN 908, steel, zinc-plated, blue passivated (A2K)
DIN 908 steel zinc plated inch
COACH PLUG DIN 908 R1/8..GASKET
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter (d1) | R1/8 |
Length (l1) | 11 mm |
Head diameter (d2) | 14 mm |
Head height (k1) | 3 mm |
Standards | DIN 908 |
Material | Steel |
Drive type | Hexagon socket |
Internal drive (s1) | HS5 |
Thread type | Tapered external pipe thread, Whitworth |
Number of thread starts per inch | 28 |
RoHS-compliant | Yes |