Hexagon socket screw plug with collar DIN 908, A2 stainless steel, plain
DIN 908 stainless steel, A2, plain
PLG-THR-DIN908-A2-HS8-M18X1,5
Art.-no. 5159011815
EAN 4065746801911
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M18 x 1.5 |
Length (l1) | 16 mm |
Head diameter (d2) | 23 mm |
Head height (k1) | 3 mm |
Internal drive (s1) | HS8 |
Standards | DIN 908 |
Product class | B |
Material | Stainless steel A2 |
Surface | Plain |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
Thread design | Partial thread |
RoHS-compliant | Yes |
