Welcome to Würth Finland For trade customers only

Hexagon weld nut with fine thread DIN 929, steel, plain

DIN 929 steel plain fine thread
NUT-WELD-HEX-DIN929-WS24-M16X1,5

Art.-no. 039916 15

EAN 4056808479506

-
Hexagon weld nut with fine thread DIN 929, steel, plain

Art.-no. 039916 15

-
Quantity
PU
x 200 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With max. carbon content of 0.25%

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 929

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter x pitch (D)

M16 x 1.5

Thickness (m1)

13 mm

External drive (s1)

WS24

DIN

929

Thread type

Metric thread

Width across corners

26.51 mm

Connection diameter

18.8 mm

Max. carbon content

0.25 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information