Hexagon weld nut with flange ISO 21670, steel, plain
NUT-WELD-HEX-ISO21670-ST-WS13-M8
Art.-no. 0399002008
EAN 4056807482330
Register and access more than 75 000 products
Weld nuts according to this standard are suitable for screw mounting with screws of strength classes up to and including 10.9 in accordance with ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 10 mm |
Flange diameter (dc) | 22.5 mm |
External drive (s1) | WS13 |
Standards | ISO 21670 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | With flange |
Area of application | Suitable for welding |
Flange thickness | 2.5 mm |
