Hexagonal bolt
ASME B18.2.1 steel GR8 zinc-plated
SCR-HCS-GR8-(ZN)-3/4_10X3
Register and access more than 75 000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Datasheets(X)
Nominal diameter (d1) | 3/4 in |
Length (l1) | 3 in |
Thread type | UNC |
Head height (k1) | 0.483 in |
External drive (s1) | WS1 1/8 |
Material | Steel |
Property class | GR8 |
Surface | Zinc plated |
Width across flats | 1 1/8 inch |