Welcome to Würth Finland For trade customers only

Hexagonal bolt with half dog point and small hexagon

DIN 564 steel 8.8 zinc plated
SCR-HEX-DIN564-8.8-WS10-(A2K)-M8X30

Art.-no. 411118 30
EAN 4047376468696
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

DIN 564, steel 8.8, galvanised, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

30 mm

Head height (k1)

6 mm

Standards

DIN 564

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Head details

0 - not applicable

Drive type

Outer hexagon

External drive (s1)

WS10

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread design

0 - not applicable

Design

0 - not applicable

Product class

A

Area of application

0 - not applicable

Construction product

0 - not applicable

EC declaration of conformity (CE)

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information