Hexagonal bolt with shank ISO 4014, A4-50 and A4-70 stainless steel, plain
ISO 4014 stainless steel A4 50, A4 70, plain
SCR-HEX-ISO4014-A4/70-WS8-M5X45
Register and access more than 75 000 products
ISO 4014 replaces DIN 931 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. Strength A4-70 up to and including nominal size M24 | From nominal size M27 strength A4-50
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 45 mm |
Head height (k1) | 3.5 mm |
External drive (s1) | WS8 |
Standards | ISO 4014 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 16 mm |
Product class | A |
RoHS-compliant | Yes |