Welcome to Würth Finland For trade customers only

Hexagonal bolt, with thread to head and fine thread

DIN 961 steel 8.8 zn ptd. thick-layer pass. fthr.
SCR-DIN961-8.8-SW17-(VZD)-M10X1,25X25

Art.-no. 418621026
EAN 4059609108439

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

DIN 961, galvanised steel 8.8, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M10 x 1.25

Length (l1)

25 mm

Head height (k1)

18.9 mm

Standards

DIN 961

Material

Steel

Property class

8.8

Surface

Zinc plated thick-layer passivation

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS17

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Fine pitch thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information