Hexagonal nut, imperial
ASME B18.2.2 steel GR5 zinc plated UNF
NUT-HX-FIN-GR5-(ZN)-1/4_28
Register and access more than 75 000 products
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Datasheets(X)
Nominal diameter in inches (D) | 1/4 in |
Height (m1) | 0.2260 in |
Width across flats (s1) | 7/16 inch |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 28 |
Other standard | 0 - not applicable |