Welcome to Würth Finland For trade customers only

High-performance gas unit DIGA® CSM-1

High-performance gas unit DIGA CSM-1
PINDRIV-(DIGA CSM-1)-GAS
MASTER

Art.-no. 086494
EAN 4047376909632

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-performance gas device for concrete, steel and solid brick/masonry fixtures.

Universal application


Independent of stationary or mobile compressed air systems



Comfortable and effortless work


Compact design with very low recoil

Notice

Charging time (discharged battery) approx. 150 minutes; minimum 24 hours for initial charge and after long periods without use.

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Fastening energy

150 J

Nominal voltage

6 V/DC

Rechargeable battery/battery capacity

1.5 Ah

Number of nail insertions per battery charge

3000 PCS

Magazine capacity

40 PCS

Suitable for min./max. nail length

20-65 mm

Suitable for min./max. nail diameter

2.6 - 3.7 mm

Length

45 cm

Width

12.2 cm

Height

46.7 cm

Weight of machine with rechargeable battery

4.4 kg

including:
1 x

SP-CASE-DIGA-CSM-1

Quantity: 1 x
1 x

AY-BTRYCHRG-PINDRIV-DIGA

Quantity: 1 x
2 x

AY-ACCUMULATOR-PINDR-DIGA-6V

Quantity: 2 x
1 x

SAFEGOGL-PC-CLEAR

Description: Can be worn over all prescription glasses
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

GASCART-(DIGA CSM-1)-C4

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

NL-(DIGA CSM-1)-FUELCELL-45MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
x 700 pcs

NL-(DIGA CSM-1)-FUELCELL-50MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
x 700 pcs

NL-(DIGA CSM-1)-FUELCELL-55MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
x 700 pcs

NL-(DIGA CSM-1)-FUELCELL-60MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
x 700 pcs

NL-(DIGA CSM-1)-FUELCELL-65MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
x 700 pcs

NL-(DIGA CSM-1)-FUELCELL-22MM-HFB

x 700 pcs

NL-(DIGA CSM-1)-FUELCELL-27MM-HFB

x 700 pcs

NL-(DIGA CSM-1)-FUELCELL-32MM-HFB

x 700 pcs

NL-(DIGA CSM-1)-FUELCELL-38MM-HFB

x 700 pcs

AY-ACCUMULATOR-PINDR-DIGA-6V

x 1 pcs

GASCART-LP48-(DIGA CSM-1)

x 2 pcs

AY-BTRYCHRG-PINDRIV-DIGA

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information