High-pressure sprayer
Pressure sprayer
PRESSPRR-3BAR-WHITE-5LTR
Register and access more than 75 000 products
Uniform spraying pattern, even without continuous pumping
Large pressure pad
Easy filling
Large filling funnel
Effortless, mobile work
Carry strap
Large casing
- Protected hose connection
- Secure spraying pipe holder
- Secure footing
Targeted application of the agent
Special flat jet nozzle
FPM seals resistant to chemicals
Specially coated piston rod and stainless-steel spring
Resistant to phosphoric acid up to 85%; resistant to hydrofluoric acid up to 50%
Use only for aqueous Würth cleaning products.
This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.
Datasheets(X)
Vehicle and building cleaning, application of disinfectant agents and common pesticides.
Bin capacity | 5 l |
Operating pressure | 3 bar |
Flow capacity | 0.01 l/min |
Max. operating temperature | 40 °C |
Material | Plastic |
Height x width | 490 x 200 mm |
Hose length | 2 m |
Product weight (per item) | 2600 g |