Welcome to Würth Finland For trade customers only

High resistance Stop Fix

High-strength Stop Fix, Coarse pitch
BEARLOK-(STOP FIX)-50G

Art.-no. 089363850

EAN 4056807004983

-
High resistance Stop Fix

Art.-no. 089363850

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-strength fixing of drive arbors

For the highest shear stresses and for dynamic loads


Enlarges machine tolerances, seals and protects parts from corrosion


Parts cannot be separated


Quick hardening


Completely fills clearances



Dos System measuring end cap


  • Practical, one-handed application using the patented measuring end cap

  • The user always has one hand free.

  • Dispensing system can be continuously adjusted

  • Dispensing can be adjusted according to the application, and to minimise power consumption and costs

  • No residue left in the dispensing neck

  • More cost-effective due to almost complete emptying

NSF ANSI/61 certified

The usage instructions are recommendations based on our own experience. We recommend carrying out your own test before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Hazardous. Follow the precautions for use

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Used for assembling cylindrical parts, especially with clearances of as much as 0.20 mm and when maximum strength is required at ambient temperature for assemblies that do not need to be dismantled (shafts and pinions)


Particularly suitable for assemblies where the joints are subject to dynamic stresses


Can be used for fixing gears, discs, rings, pulleys, rotor shaft assemblies in electric motors, gearboxes

Instructions

Surfaces must be clean and free from grease. Make sure that all the clearance is filled with STOP FIX


For sliding assemblies, apply the STOP FIX around the shaft and at the entrance to the ring, rotating slightly when assembling, to ensure it is properly distributed


For clamped assemblies, apply the STOP FIX quickly and carefully to the whole of both surfaces


For shrink fitting assemblies, apply a layer of STOP FIX to the shaft; the ring will be heated so that there is sufficient clearance when it is installed


Do not move the parts until there is sufficient strength for handling

Weight of content

50 g

Chemical basis

Dimethacrylic acid ester

Colour

Green fluorescent

Suitable for max. thread

M36

Max. gap-filling ability

0.20 mm

Min./max. processing temperature

-55 to 150 °C

Min. prevail torque

30 Nm

Shelf life from production/conditions

18 Month / cool and dry storage area

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

THRLOK-DOS-HSTRTH-25G

Tough removable screw retainer and sealing compound – single-handed dispensing system
x 1 pcs

PIPSEAL-MEDSTRTH-50G

For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
x 1 pcs

BEARRTNGCOMPD-DOS-HSTRTH-25G

For high-strength connection of cylindrical parts subject to high loads
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information