High-strength spray adhesive
Power spray adhesive
SPRADH-STRONG-400ML
Register and access more than 75 000 products
High holding capacity
- fast drying and formation of instant highly-adhesive film
- specially formulated for modern industrial applications
For all light materials
- completely bonds plastic, foam, rubber, felt, fabric, upholstery, metal
- ideal for durable bonding, moisture resistant
The technical advice given, while based on our best experience, should be considered, in any event, purely as guidance and should be confirmed by comprehensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Datasheets(X)
Chemical basis | Synthetic natural rubber with neoprene basis |
Colour | Beige |
Density | 0.86 g/cm³ |
Smell/fragrance | Characteristic |
Min./max. processing temperature | 10 to 25 °C |
Min./max. temperature resistance | -20 to 80 °C |
Min. flashing point | -60 °C |
Container | Aerosol can |
Contents | 400 ml |
Shelf life from production | 12 Month |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!